Shop All Hand Held Punches
Proto
Punch, Drive Pin, 7/32in
Mfr # J477/16X7/32
Zoro # G2407964
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 3/8 in
- Tip Size (In.) 7/32 in
- Hex (In.) 7/16 in
- Tether Capable Tether Capable
- Design 2-piece
Product Information
- Brand Proto
- MFR # J477/16X7/32
- Zoro # G2407964
- UPC # 662679010201
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 6 3/8 in |
Tip Size (In.) | 7/32 in |
Shank Width | 3/8 in |
Overall Length | 6 1/2 in |
Tip Size | 7/32 in |
Hole Diameter | 7/32 in |
Description
Drive Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 7/32 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 3/8 in, Hole Diameter 7/32 in, Overall Length 6 1/2 in, Container Type Pouch, Material Applications Sheet Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Bottoming, 3 Flutes (1231701)
- DREMEL Hook Blade (mm430)
- HUSQVARNA FRAME, COMPLETE S13 (590399201)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-3/16in Size (W-673A)
- PROTO Drift Punch, Brass, 3/4 x 12 In (J9634HB)
- PROTO Punch, Roll Pin, 3/16 In (J49316)
- PROTO Drive Pin Punch, 1/4 x 6 3/4 In (J471/2X1/4)
- PROTO Drift Punch, S2, 1/8 x 10 In (J965/16S2)
- PROTO Drive Pin Punch, Long, 1/4 x 8 In (J48014L)
- PROTO Center Punch, 4 7/8 L x 3/8 In Hex (J413/8)
- HOUGEN-OGURA 11/16 in. Round Punch (76344)
- Proto Cutting and Shaping Tools