Shop All Hand Held Punches
Proto
Punch, Drift, 3/8 In
Mfr # J963/4
Zoro # G2442797
original price:
$17.15
5% off
new price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10 in
- Tip Size (In.) 3/8 in
- Hex (In.) 23/32 in
- Tether Capable Tether Capable
- Application For Hole Align, Remove/Install Pin/Shaft
Product Information
- Brand Proto
- MFR # J963/4
- Zoro # G2442797
- UPC # 662679010300
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 10 in |
Tip Size (In.) | 3/8 in |
Tip Size | 3/8 |
Shank Width | 23/32 |
Overall Length | 10 |
Hole Diameter | 3/8 |
Details
Item | Drift Punch |
Hex (In.) | 23/32 in |
Tether Capable | Tether Capable |
Application | For Hole Align, Remove/Install Pin/Shaft |
Design | 1-piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material Applications | Metal |
Shank Shape | Hexagon |
Includes Striking Cap | No |
Tip Type | Point |
Punch Type | Drift Punch |
Automatic | No |
Container Type | Pouch |
Tether Ready | No |
Measurement Type | SAE |
Includes Handguard | No |
Features | A Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping |
Includes Handle | No |
Description
Drift Punch, Automatic No, Punch Type Drift Punch, Tip Size 3/8, Tip Type Point, Shank Shape Hexagon, Shank Width 23/32, Hole Diameter 3/8 , Overall Length 10 , Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features A Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT2010DY)
- BON TOOL Bon 84-883 Wire Wiskers 6" Long Yellow(500/Pkg) (84-883)
- KRAFT TOOL Asphalt Lute, 30", Straight (GG830N)
- CARICA Illuminated Inspection Kit, 7 Pc (17690)
- PROTO Long Drive Pin Punch, 1/4 in. Tip (J48014LS2)
- PROTO Prick Punch, S2, 4-3/4 In L (J441/4S2)
- PROTO 7/32" Drift Punch (J967/16S2)
- PROTO Long Drive Pin Punch, 7/32 in. Tip (J48732LS2)
- PROTO 1/16" Starting Punch (J503/16S2)
- PROTO Punch, Drift, 7/32 In (J967/16)
- WESTWARD Transfer Punch, 13/32 In Tip, 4-7/8 In L (22N808)
- Proto Cutting and Shaping Tools