Shop All Hand Held Punches
Proto
Punch, Drift, 3/32 In
Mfr # J961/4
Zoro # G0930815
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 10 in
- Tip Size (In.) 3/32 in
- Hex (In.) 1/4 in
- Tether Capable Tether Capable
- Design 1-piece
Product Information
- Brand Proto
- MFR # J961/4
- Zoro # G0930815
- UPC # 662679010294
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 10 in |
Tip Size (In.) | 3/32 in |
Overall Length | 10 in |
Hole Diameter | 3/32 in |
Shank Width | 1/4 in |
Tip Size | 3/32 in |
Details
Item | Drift Punch |
Hex (In.) | 1/4 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Application | For Hole Align, Remove/Install Pin/Shaft |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Includes Handguard | No |
Measurement Type | SAE |
Container Type | Pouch |
Tip Type | Point |
Tether Ready | No |
Includes Handle | No |
Includes Striking Cap | No |
Material Applications | Metal |
Shank Shape | Hexagon |
Punch Type | Drift Punch |
Automatic | No |
Description
Drift Punch, Automatic No, Punch Type Drift Punch, Tip Size 3/32 in, Tip Type Point, Shank Shape Hexagon, Shank Width 1/4 in, Hole Diameter 3/32 in, Overall Length 10 in, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- J (46780)
- MAKITA 14.4V Ni-MH 2.6Ah Battery 1434, Pod Style (193158-3)
- KESON 30 ft Tape Measure, 1 in Blade (PG1830UB)
- POWERNAIL HT750 19-Gauge 15/32 Inch Crown Heavy Duty Hammer Tacker Stapler (Uses 7500 Series Staples) (HT750)
- PROTO 3/16" Super-Duty Punch Pin (J48316)
- PROTO Long Drive Pin Punch, 5/16 in. Tip (J48516LS2)
- PROTO Punch, Roll Pin, 7/32 In (J49732)
- PROTO Punch, Prick, 3/8 In Hex (J443/8)
- PROTO Long Drive Pin Punch, 1/4 in. Tip (J48014LS2)
- PROTO Punch, Roll Pin, 1/8 In (J49018)
- URREA Long Straight Drift Pin 3/8X3/16X8 (48-3/8 X 3/16)
- Proto Hand Held Punches