Shop All Punch & Chisel Sets
Proto
Punch and Chisel Set, 5 Pieces, Steel
Mfr # J3S2
Zoro # G3062202
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material Steel
- Features A Polished Identification Panel on One of the Flats is Marked With the Tool Number and Size in a Black Inlay, Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance, Includes a Pouch for Convenient Storage Solution., Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Set Offers a Wide Range of Sizes to Handle a Variety of Jobs
- Length 4-7/8 to 6-3/4 in
- Finish Black Oxide
Product Information
- Brand Proto
- MFR # J3S2
- Zoro # G3062202
- UPC # 662679036119
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Length | 4-7/8 to 6-3/4 in |
Sizes Included | S2 Center Punch-3/8 in, S2 Drive-Pin Punch-1/8, 3/16 in, S2 Starting Punch-1/8 in, S2 Cold Chisel-5/8 in |
Blade Width | 5/8 in |
Shank Width | 5/16 in, 3/8 in, 1/2 in |
Overall Length | 5 in, 5 1/4 in, 6 in, 6 3/4 in |
Tip Size | 1/8 in, 3/16 in, 3/8 in |
Description
This Proto J3S2 Punch and Chisel Set comes with 5 pieces that you can use for various tasks. These tools are made of S2 steel and have a black oxide finish, making them durable and long-lasting. It has a 1-piece design punch piece, which is more convenient to use than traditional designs. The set comes in a black oxide finish that makes it look sleek and stylish. This also protects the tools from corrosion and rusting, allowing them to last longer than regular tools. Whether you're working on plumbing or electrical wiring, the Proto J3S2 Punch and Chisel Set will give you the control you need to get your job done efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 42mm 12 pt Metric Socket, 12 Points (20HW70)
- GEARWRENCH 1/4" Drive X-Core™ Pinless Impact Universal Joint (84180)
- GEARWRENCH 1/2" Drive Extension 20" (87854)
- WHEELER-REX Dies NPT, 1 12R (837835)
- PROTO 7 Piece Roll Pin Punch Set (J49007S2)
- PROTO Drive Pin Punch Set, 7 Pieces, Steel (J48007)
- PROTO Drive Pin Punch Set, 5 Pieces, S2 Steel (J48005L)
- PROTO 7 Piece Cold Chisel Set (J86BS2)
- PROTO Punch and Chisel Sets, Steel, 26 pieces (J46S2KV)
- PROTO Drift Punch Set, Not Tether Capable (J9633B)
- WESTWARD Pin Punch Set, 3/32 To 5/16 In, 6 Pc (2AJA7)
- Proto Cutting and Shaping Tools