Shop All Punch & Chisel Sets
Proto
Punch and Chisel Set, 26 Pieces
Mfr # J46S2
Zoro # G0738315
original price:
$302.99
18% off
new price: $248.00
/ea
Free Shipping & Returns
$248.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 26
- Material Steel
- Features A Polished Identification Panel on One of the Flats is Marked With the Tool Number and Size in a Black Inlay, Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance, Includes a Pouch for Convenient Storage Solution., Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Set Offers a Wide Range of Sizes to Handle a Variety of Jobs
- Length 4-7/8 to 10 in
- Finish Black Oxide
Product Information
- Brand Proto
- MFR # J46S2
- Zoro # G0738315
- UPC # 662679036195
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Length | 4-7/8 to 10 in |
Sizes Included | S2 Drive Pin Punch-3/32, 1/8, 5/32, 3/16, 7/32, 1/4 in, S2 Starting Punch-3/32, 1/8, 3/16, 7/32, 1/4 in, S2 Cold Chisel-1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8, 1, 1-3/16 in, S2 Drift Punch-1/8, 3/16, 1/4 in, S2 Center Punch-3/8, 1/2 in, S2 Prick Punch-5/16 in |
Tip Size | 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in |
Blade Width | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 3/16 in |
Shank Width | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in |
Overall Length | 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in, 5 3/4 in, 6 in, 6 1/2 in, 6 3/4 in, 7 in, 8 in, 8 1/4 in, 10 in |
Description
Punch and Chisel Set, Set Type Punch and Chisel Set, Types Included Center Punch, Cold Chisel, Drift Punch, Pin Punch, Prick Punch, Starting Punch, Number of Pieces 26, Blade Tip Shape Diamond, Blade Width 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 3/16 in, Includes Handle No, Chisel Type Cold Chisel, Overall Length 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in, 5 3/4 in, 6 in, 6 1/2 in, 6 3/4 in, 7 in, 8 in, 8 1/4 in, 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combo Wrench Set, Antislip, 3/8-3/4 in, 7Pc (J1270A)
- FELO Torx T10 x 2" Impact Bit, PR (07157 63445)
- SKIL Circular Saw Blade, 12", 60T (SPT1010)
- ESTWING Belt, 4" Padded Leather Work Belt, Leather (94757)
- PROTO Drift Punch Set, Not Tether Capable (J96B)
- PROTO Demolition Punch Set, 3 Pieces, Brass (J9633HB)
- PROTO Drift Punch Set, Not Tether Capable (J96A)
- PROTO Punch and Chisel Set, 12 Pieces (J2)
- PROTO Cold Chisel Set, Not Tether Capable (J86CS2)
- PROTO Pneumatic Bit, Tapered Punch, .401 Shank (A911)
- TEKTON Long Alignment Punch Set, 3-Piece (3/16, 1/4, 5/16 in.) (66556)
- Proto Cutting and Shaping Tools