Shop All Push-Puller Accessories
Proto
Puller Step Plate Adapter 1-5/8 x 2"
Mfr # J4040-8
Zoro # G1918511
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 2 in
- End Cap Size (In.) 2 in
- Application Provides Forcing Screw Base for Hollow Shaft Applications
- For Use With Proto Pullers
- Min. Spread (In.) 1 5/8 in
Product Information
- Brand Proto
- MFR # J4040-8
- Zoro # G1918511
- UPC # 662679470326
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 2 in |
End Cap Size (In.) | 2 in |
For Bore Diameter - Maximum | 2 3/8 in |
For Bore Diameter - Minimum | 3/4 in |
Details
Item | Puller Step Plate |
Application | Provides Forcing Screw Base for Hollow Shaft Applications |
For Use With | Proto Pullers |
Min. Spread (In.) | 1 5/8 in |
Description
Puller Step Plate, For Bore Diameter - Minimum 3/4 in, For Bore Diameter - Maximum 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Nose Assy, 6NCX2, 3/16 In (99-3201)
- HECK INDUSTRIES Weld Shaver, 4 HP, 110V (WS625)
- MILWAUKEE TOOL 13/16" One Piece Steel Hawg Cutter (49-57-8081)
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For MultiPurpose Bright Finish HssEx (T4485)
- PROTO Long Narrow Jaw (J4017)
- PROTO Puller Jaw, Long Narrow (J4027)
- PROTO Puller Storage Box, 85 cu. in. (J4029R)
- PROTO Dual Reach Puller Jaw, 4x2 In Reach (J4026A)
- PROTO Puller Storage Box, 211 cu. in. (J4019R)
- PROTO Forcing Screw - 3/4"-12 x 10-1/4" (J4225S)
- PULL-IT Tac-N-Pull W/ Pull Plates (800)
- Proto Pullers and Separators