Shop All Push-Puller Accessories
Proto
Puller Step Plate, 2-5/8"L, 1" Min. Spread
Mfr # J4040-14
Zoro # G1918539
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length (In.) 2 7/8 in
- Min. Spread (In.) 2 3/8 in
- For Use With Proto Pullers
- Application Provides Forcing Screw Base for Hollow Shaft Applications
- End Cap Size (In.) 2 7/8 in
Product Information
- Brand Proto
- MFR # J4040-14
- Zoro # G1918539
- UPC # 662679470258
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 2 7/8 in |
End Cap Size (In.) | 2 7/8 in |
For Bore Diameter - Minimum | 3/4 in |
For Bore Diameter - Maximum | 2 3/8 in |
Details
Item | Puller Step Plate |
Min. Spread (In.) | 2 3/8 in |
For Use With | Proto Pullers |
Application | Provides Forcing Screw Base for Hollow Shaft Applications |
Description
Puller Step Plate, For Bore Diameter - Minimum 3/4 in, For Bore Diameter - Maximum 2 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pkg Of 5 Pins, Pk5 (32580)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 22 mm Size, Deep Socket, Black Phosphate (49-66-6397)
- CLEVELAND 135° Heavy-Duty Cobalt Cotter Pin Jobber Length Drill Cleveland 2011 Steam Oxide HSS RHS/RHC 1/2 (C02877)
- GREENFIELD THREADING Spiral Point Tap Bottoming, 2 Flutes (356712)
- PROTO Puller Step Plate, 1" L, 1" Min. Spread (J4040-3)
- PROTO Puller Step Plate Adapter 1-1/8 x 1-3/8" (J4040-4)
- PROTO Forcing Screw - 3/4"-12 x 10-1/4" (J4225S)
- PROTO Puller Storage Box, 211 cu. in. (J4019R)
- PROTO Cap Screw Puller Jaw (J4018)
- PROTO Puller Step Plate Adapter 7/8 x 1-1/8" (J4040-2)
- PROTO Puller Step Plate, 1-3/4"L, 1" Min. Spread (J4040-6)
- Proto Pullers and Separators