Shop All Push-Puller Accessories
Proto
Puller Step Plate, 2-3/8" End Cap Size L, 1-7/8" Min. Spread
Mfr # J4040-10
Zoro # G1918548
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 2 3/8 in
- For Use With Proto Pullers
- Application Provides Forcing Screw Base for Hollow Shaft Applications
- Min. Spread (In.) 1 7/8 in
- End Cap Size (In.) 2 3/8 in
Product Information
- Brand Proto
- MFR # J4040-10
- Zoro # G1918548
- UPC # 662679470210
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 2 3/8 in |
End Cap Size (In.) | 2 3/8 in |
For Bore Diameter - Maximum | 2 3/8 in |
For Bore Diameter - Minimum | 3/4 in |
Details
Item | Puller Step Plate |
For Use With | Proto Pullers |
Application | Provides Forcing Screw Base for Hollow Shaft Applications |
Min. Spread (In.) | 1 7/8 in |
Description
Puller Step Plate, For Bore Diameter - Minimum 3/4 in, For Bore Diameter - Maximum 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 50 ft. Tape Measures, 3/8" Blade (KTS510-50ME-N)
- MTD Blade Replace Edger Star (490-105-M017)
- DEWALT 20.0 V Hammer Drill, Battery Included, 1/2 in Chuck (DCD797D2)
- OEMTOOLS 46 mm Jumbo Combination Wrench (22136)
- PROTO Puller Step Plate, 1" L, 1" Min. Spread (J4040-3)
- PROTO Puller Step Plate Adapter 7/8 x 1-1/8" (J4040-2)
- PROTO Puller Storage Box, 211 cu. in. (J4019R)
- PROTO Dual Reach Puller Jaw, 4x2 In Reach (J4026A)
- PROTO Reversible Puller Jaw, 4 In Reach (J4056-4)
- PROTO Cap Screw Puller Jaw (J4018)
- OTC Jaw (44148)
- Proto Push-Puller Accessories