Shop All Push-Puller Accessories
Proto
Puller Step Plate, 2-1/8"L, 1" Min. Spread
Mfr # J4040-11
Zoro # G1918493
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 2 1/2 in
- End Cap Size (In.) 2 1/2 in
- Min. Spread (In.) 2 in
- Application Provides Forcing Screw Base for Hollow Shaft Applications
- For Use With Proto Pullers
Product Information
- Brand Proto
- MFR # J4040-11
- Zoro # G1918493
- UPC # 662679470227
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 2 1/2 in |
End Cap Size (In.) | 2 1/2 in |
For Bore Diameter - Minimum | 3/4 in |
For Bore Diameter - Maximum | 2 3/8 in |
Details
Item | Puller Step Plate |
Min. Spread (In.) | 2 in |
Application | Provides Forcing Screw Base for Hollow Shaft Applications |
For Use With | Proto Pullers |
Description
Puller Step Plate, For Bore Diameter - Minimum 3/4 in, For Bore Diameter - Maximum 2 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Portable Band Saw, Case (2107FZK)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 1/2" x 12"L, Round (LBH011)
- CENTURY DRILL & TOOL 9" L x Metal Cutting Contractor Bi-Metal Recip Blade, 14Tx9 in (07914)
- WESTWARD 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YU65)
- PROTO Puller Storage Box, 85 cu. in. (J4029R)
- PROTO Short Puller Jaw (J4015)
- PROTO Puller Step Plate, 1-1/8"L, 1" Min. Spread (J4040-7)
- PROTO Puller Jaw, Long Narrow (J4027)
- PROTO Forcing Screw - 3/4"-12 x 10-1/4" (J4225S)
- PROTO Puller Step Plate, 1" L, 1" Min. Spread (J4040-3)
- PROTO Puller Step Plate Adapter 1-1/8 x 1-3/8" (J4040-4)
- Proto Pullers and Separators