Shop All Puller & Seprator Sets
Proto
Puller Set, 2 Way, 10 Ton
Mfr # J4232SJ
Zoro # G1324863
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Reach 7 1/8 in
- Screw Size 3/4 X 10 1/4
- Capacity (Tons) 10 ton
- Jaw Style Reversible
- Number of Jaws 2
Product Information
- Brand Proto
- MFR # J4232SJ
- Zoro # G1324863
- UPC # 662679471279
- Country of Origin United States
- Category Puller & Seprator Sets
Dimensions
Screw Size | 3/4 X 10 1/4 |
Screw Size1 | 3/4 in x 10 1/4 |
Details
Item | Puller Set |
Jaw Reach | 7 1/8 in |
Capacity (Tons) | 10 ton |
Includes | 2 Way Cross Arm, Detachable Tip, Spring Clip |
Jaw Style | Reversible |
Number of Jaws | 2 |
Jaw Reach (In.) | 4 11/16 and 7 1/8 |
Jaw Spread (In.) | 10 |
Type | 2 Way |
Pulling Capacity | 10 ton |
Jaw Spread - Maximum | 10 in |
Includes Locking Mechanism | No |
Jaw Orientation | External, Internal |
Jaw Reach1 | 7 1/8 in |
Description
Puller Set, 2 Way, Capacity 10 Tons, Number of Jaws 4, Jaw Style Straight, Jaw Reach 4 11/16 And 7 1/8 In, Jaw Spread 10 In, Screw Size 3/4 X 10 1/4, Includes Spring Clip, Detachable Tip, 2 Way Crossarm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-898 Chalk Unltra Fine Tajima, Red 10.5 Ounce (84-898)
- TEKTON 3/8 Inch Drive x 1/8 Inch Long Hex Bit Socket (SHB12400)
- DEWALT Micro Pressure Switch (N003990)
- STEELMAX 14", Cermet Tipped Saw Blade, Stainless Steel (SM-BL-14-SS-CT)
- PROTO Jaw Puller, 6 t, 2 or 3 Jaw (J4217)
- PROTO Wide Puller Set w/Case, 10 Ton (J4292B)
- PROTO 11 Piece 10 Ton 2-Way Straight Jaw Puller Set (J4234)
- PROTO Puller Set, 6 tons Cap., 4" L, 8 pcs. (J4250)
- PROTO Bearing Seperator Combo Pack (J5041)
- PROTO Puller Set, 2 Way, 6 Ton (J4212SJB)
- WESTWARD Bearing Separator, 9 In Max Spread, 1 Pcs (23NY33)
- Proto Puller & Seprator Sets