Shop All Push-Puller Accessories
Proto
Puller Jaw, Long Narrow
Mfr # J4027
Zoro # G1344375
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reach - Maximum 4 in
- Product Type Long Narrow Jaw
Product Information
- Brand Proto
- MFR # J4027
- Zoro # G1344375
- UPC # 662679470180
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length | 6 in |
Details
Item | Replacement Puller Jaw |
Reach | 4 |
Reach - Maximum | 4 in |
Product Type | Long Narrow Jaw |
Description
Replacement Puller Jaw, Product Type Long Narrow Jaw, Reach - Maximum 4 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, R8, 3mm (820-003)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 3/32 (44906)
- PROTO Black Oxide Leverage Wrench - 2-3/8" (J2638PW)
- MONTANA BRAND 1 In. Diamond/Tile Drill Bit, 1/4 In. Hex Shank (MB-65207)
- PROTO Long Narrow Jaw (J4017)
- PROTO Dual Reach Jaw (J4016A)
- PROTO Reversible Puller Jaw, 6 In Reach (J4056-6)
- PROTO Cap Screw Puller Jaw (J4018)
- PROTO Forcing Screw - 3/4"-12 x 10-1/4" (J4225S)
- PROTO Short Puller Jaw (J4015)
- OTC Puller Leg Set (1105)
- Proto Push-Puller Accessories