Shop All Nail Pullers, Wrecking and Pry Bars
Proto
Pry Bars, Alignment Pry Bar, 30 In. L
Mfr # J2125
Zoro # G2423714
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Extending Tool Life and Performance, Prevent Rust Corrosion
- Material Forged High Carbon Steel
- Overall Width 7/8 in
- Pry Bar Sub-Category Pry Bars
Product Information
- Brand Proto
- MFR # J2125
- Zoro # G2423714
- UPC # 662679010720
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 30 in |
Overall Width | 7/8 in |
Dia. | 3/4 in |
Bar Width | 3/4 in |
Bar Diameter | 3/4 in |
End Width | 7/8 in |
Description
When you need to pry, lift or separate materials, the Proto J2125 Alignment Pry Bar is the tool for the job. It is forged from high carbon steel and has a 30 in. length and 7/8 in. width. This heavy duty pry bar has a 7/8 in. thickness and black color. With its 3/4 in diameter, this tool can be used with tethers. Its forged high carbon steel construction ensures that it will not bend or break when you put it to work on tough jobs. The Proto J2125 Alignment Pry Bar is an essential tool for working professionals and DIYers alike.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 4 lb., 12 In, Rubber/Steel (90412)
- KNIPEX Rapid Adjust Swedish Pipe Wrench-S-Type (83 61 015)
- IGAGING Digital Mini Height Gauge, 0-6" Range w/Scriber - 35-629 (35-629)
- BON TOOL Ultra Flex Blue Steel Finishing Trowel - Square End 18" x 4" with Comfort Wave Handle (67-325)
- PROTO Pry Bars, Alignment Pry Bar, 18 In. L (J2120)
- PROTO Pry Bars, Alignment Pry Bar, 24 In. L (J2124)
- PROTO Proto J2120 18" Aligning Pry Bar (J2120)
- PROTO 21" SUPER WONDERBAR PRY BAR (PO55-526)
- PROTO Tethered Pry Bar, 28in.L., 3/4in. dia. (J2146-TT)
- PROTO Pry Bar Set, 12in. to 24in. L, 4-Piece (J2100-TT)
- WILDE 3/4" X 24" JIMMY BAR-BULK (JB2432-24.NP/MP)
- Proto Nail Pullers, Wrecking and Pry Bars