Shop All Hand Ratchets
Proto
Proto J5449XLQR 1/2" Drive Premium Quick-Release Pear Head Ratchet 10-1/2"
Mfr # J5449XLQR
Zoro # G602664867
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Proto
- MFR # J5449XLQR
- Zoro # G602664867
- UPC # 662679033576
- Country of Origin China
- Category Hand Ratchets
Description
PROTO® 1/2" DRIVE PREMIUM QUICK-RELEASE PEAR HEAD RATCHET 10-1/2" SMALL PEAR HEAD DESIGN FOR ACCESS IN TIGHT, HARD TO REACH WORK AREAS. 45-TOOTH GEAR PROVIDES BALANCE BETWEEN 8° ARTICULATION ANGLE AND HIGH TORQUE CARRYING CAPACITY. SEALED DESIGN HELPS PREVENT DEBRIS FROM ENTERING RATCHET MECHANISM REDUCING WEAR. ALSO, HELPS TO KEEP LUBRICATION CONTAINED WITHIN THE COMPONENTS. PATENT PENDING DESIGN. LOW PROFILE REVERSING LEVER DESIGN FOR QUICK, ONE-HAND OPERATION. CONTOURED, ERGONOMICALLY-DESIGNED HANDLE FOR COMFORT. KNURLED BANDS ALLOW FOR INCREASED GRIP AND SLIP RESISTANCE. DOUBLE NICKEL CHROME PLATED FOR ENHANCED CORROSION PROTECTION OR BLACK OXIDE FINISH. FIELD REPAIRABLE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Angled Chisel, IR, 0.500 In., 7 In. (4MHC4)
- WILLIAMS Double Flex Head Semi Deep Combination Wrench, 5/8 x 11/16 in Wrench, 12 Points, 15 deg Offset, 10 i (JHW12605)
- PROTO 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5226N)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 10mm -1.00 (8338)
- PROTO Hand Ratchet Set, Steel, 20 in L (J52000S)
- PROTO 1/4" Drive Ratchet Repair Kit, Chrome (J4749XLQRRK)
- PROTO 1/2" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 14" L, Black Oxide Finish (J5449-14BL)
- PROTO 3/8" DR LONG HANDLED BLACK OXIDE RATCHET (PO5250BL)
- PROTO 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 15" L, Full Polish Finish (J5454F)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Black Oxide Finish (J5449BL)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 30" L, Black oxide Finish (38400)
- Proto Hand Ratchets