Shop All Sockets
Proto
Proto J47045M 1/4" Drive Socket 4.5mm - 6 Point
Mfr # J47045M
Zoro # G802574904
product price: $26.15
/ea
Sold in multiples of 2 for $52.30
$52.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
PROTO® 1/4" DRIVE SOCKET 4.5 MM - 6 POINT PROTO® 6 POINT SOCKETS ARE IDEAL FOR USE ON STUBBORN OR DAMAGED FASTENERS, AND ALSO ON FASTENERS MADE FROM SOFT MATERIALS. THE TORQUEPLUSTM DESIGN IS A HIGH PERFORMANCE DRIVE CONFIGURATION WHICH ALLOWS FOR QUICK AND EASY SOCKET ENGAGEMENT TO THE FASTENER FLATS, NOT THE CORNERS. THE TORQUEPLUSTM CONFIGURATION EMPLOYS A RADIUS-CORNER DESIGN, SHIFTING CONTACT AREA AND STRESS AWAY FROM THE FASTENER CORNERS AND DISTRIBUTING CONTACT STRESSES OVER A LARGE AREA OF THE SOCKET, MINIMIZING SLIPPAGE. THE TORQUEPLUSTM INTERNAL DESIGN MINIMIZES FASTENER ROUNDING, HELPS TO EXTEND FASTENER LIFE, AND ALLOWS THE USER TO MORE EASILY TURN WORN, ROUNDED, OR RUSTED FASTENERS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 5/16", 3/8", M8, M10 Thread Size, 1.625" Dia., Blind Tap (GN5X-6X-B5--S--)
- HHIP 9/16" 5C Precision Square Collet (3900-1578)
- DIABLO 45 pc Screwdriving Set (45-Piece) (DSC-S45)
- PARTNERS BRAND Disposable Safety Cutter, Blue, PK6 Safety Blade, 6 PK (KN126)
- PROTO 1/4 in Drive, 11/32" 6 pt SAE Socket, 6 Points (J4711LB)
- PROTO 3/4 in Drive, Triple Square SAE Socket, 12 Points (J5532N)
- PROTO 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (J5436H)
- PROTO 1/2 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5412B)
- PROTO 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J4710T)
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5276A)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 1" (80508)
- Proto Sockets & Ratchets