Shop All Sockets
Proto
Proto J4704 1/4" Drive Socket 1/8" - 6 Point, 7/8" Long
Mfr # J4704
Zoro # G102574932
product price: $28.15
/ea
Sold in multiples of 2 for $56.30
$56.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
PROTO® 1/4" DRIVE SOCKET 1/8" - 6 POINT, 7/8" LONG PROTO® 6 POINT SOCKETS ARE IDEAL FOR USE ON STUBBORN OR DAMAGED FASTENERS, AND ALSO ON FASTENERS MADE FROM SOFT MATERIALS. THE TORQUEPLUSTM DESIGN IS A HIGH PERFORMANCE DRIVE CONFIGURATION WHICH ALLOWS FOR QUICK AND EASY SOCKET ENGAGEMENT TO THE FASTENER FLATS, NOT THE CORNERS. THE TORQUEPLUSTM CONFIGURATION EMPLOYS A RADIUS-CORNER DESIGN, SHIFTING CONTACT AREA AND STRESS AWAY FROM THE FASTENER CORNERS AND DISTRIBUTING CONTACT STRESSES OVER A LARGE AREA OF THE SOCKET, MINIMIZING SLIPPAGE. THE TORQUEPLUSTM INTERNAL DESIGN MINIMIZES FASTENER ROUNDING, HELPS TO EXTEND FASTENER LIFE, AND ALLOWS THE USER TO MORE EASILY TURN WORN, ROUNDED, OR RUSTED FASTENERS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Bag/Tote, Mug Boss, 12 Pocket, 12 Pockets (99981D24)
- CHICAGO-LATROBE 118PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-13mmx.1mm (57727)
- BOSCH 6" L x 20/24 TPI Carbide Reciprocating Saw Blade (RETM6X2-25B)
- STARRETT Machinists Levels Tube (PT99432)
- PROTO 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5012M)
- PROTO 1/2 in Drive, 11/16 in 8 pt SAE Socket, 8 Points (J7422S)
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5218)
- PROTO 3/4 in Drive, 1-5/8 in 6 pt SAE Socket, 6 Points (J07526)
- PROTO 3/8 in Drive, 24mm Hex Metric Socket, 6 Points (J5024MH)
- PROTO 3/8 in Drive, 5/8" SAE Socket, 6 Points (J5020-50)
- PROTO 1/2 in Drive, 9/16 in 12 pt SAE Socket, 12 Points (J7418)
- Proto Sockets