Shop All Push-Puller Accessories
Proto
Press-N-Pull Set
Mfr # J4293B
Zoro # G1975267
product price: $830.99
/ea
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity (Tons) 10 ton
- Number of Pieces 41
- Features Presses Parts into Place without Hydraulics
- Includes (3) 5/8-18 in Female x 1/2-20 in Female Adapters, (3) 5/8-18 in Female x 1/2-20 in Male Adapters, (3) 5/8-18 in Female x 3/4-16 in Female Adapters, (3) 5/8-18 in Female x 3/4-16 in Male Adapters, (3) 5/8-18 in Female x 7/8-14 in Female Adapters, (3) 5/8-18 in Female x 7/8-14 in Male Adapters, (3) 7/16-14 in x 3/4 in Lock Screws, (3) Medium Legs, (3) Short Legs, (3) Slide Blocks, 2 and 3 Way Crossarms, 3/4-12 in ACME Coupling Nut, 3/4-12 in ACME Female x 5/8 in-18NF Male Adapter, 3/4-12 in ACME Forcing Nut, 3/4-12 in ACME x 12 in Forcing Screw, 3/4-12 in Female x 5/8 in Male ACME Adapter, Bearing Separator, Forcing Screw Tip, Molded Plastic Case, Thrust Washer
Product Information
- Brand Proto
- MFR # J4293B
- Zoro # G1975267
- UPC # 662679471521
- Country of Origin United States
- Category Push-Puller Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Press-N-Pull Set |
Capacity (Tons) | 10 ton |
Number of Pieces | 41 |
Features | Presses Parts into Place without Hydraulics |
Includes | (3) 5/8-18 in Female x 1/2-20 in Female Adapters, (3) 5/8-18 in Female x 1/2-20 in Male Adapters, (3) 5/8-18 in Female x 3/4-16 in Female Adapters, (3) 5/8-18 in Female x 3/4-16 in Male Adapters, (3) 5/8-18 in Female x 7/8-14 in Female Adapters, (3) 5/8-18 in Female x 7/8-14 in Male Adapters, (3) 7/16-14 in x 3/4 in Lock Screws, (3) Medium Legs, (3) Short Legs, (3) Slide Blocks, 2 and 3 Way Crossarms, 3/4-12 in ACME Coupling Nut, 3/4-12 in ACME Female x 5/8 in-18NF Male Adapter, 3/4-12 in ACME Forcing Nut, 3/4-12 in ACME x 12 in Forcing Screw, 3/4-12 in Female x 5/8 in Male ACME Adapter, Bearing Separator, Forcing Screw Tip, Molded Plastic Case, Thrust Washer |
Pulling Capacity1 | 10 ton |
Description
Press-N-Pull Set, Pulling Capacity 10 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Grey Pneumatic 8034D 0.75 in. Drive 8 Piece Deep Set (GRY-8034D)
- J.W. WINCO GN76-17-M5-D Mushroom Knob Plastic (5NB74/D)
- MICRO 100 Grooving Tool (RRL-093-24)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020R)
- PROTO Reversible Puller Jaw, 6 In Reach (J4056-6)
- PROTO Puller Storage Box, 85 cu. in. (J4029R)
- PROTO Dual Reach Jaw (J4016A)
- PROTO Puller Step Plate, 1-1/8"L, 1" Min. Spread (J4040-7)
- PROTO Cap Screw Puller Jaw (J4018)
- PROTO Puller Step Plate Adapter 7/8 x 1-1/8" (J4040-2)
- OTC Pulling Hook, 6 in. (6541)
- Proto Push-Puller Accessories