Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Proto
Pivot Head Pry Bar, Black, 16in.L (Discontinued)
Mfr # J2166
Zoro # G0094860
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Features 11 Positions
- Material High Alloy Steel
- Overall Length 16 in
- Overall Width 5/8 in
Product Information
- Brand Proto
- MFR # J2166
- Zoro # G0094860
- UPC # 662679138653
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 16 in |
Overall Width | 5/8 in |
Dia. | 5/8 in |
Bar Width | 1/8 in |
End Width | 3/4 in |
Bar Diameter | 1/8 in |
Description
Pivot Head Pry Bar, Type Pry Bars, End Style Claw, Bar Width 1/8 in, Overall Length 16 in, Number of Nail Slots 0, Bar Shape Round, Bar Diameter 1/8 in, End Angle Style Adjustable, End Width 3/4 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features 11 Positions, Finish Black Oxide, Handle Color Black, Includes Handle No, Standards ASME B107.52, Weight 4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.