Shop All Hand Held Punches
Proto
Pin Punch, S2, 5/32 x 5-1/4 In
Mfr # J49532S2
Zoro # G0401213
original price:
$8.45
5% off
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 1/4 in
- Tip Size (In.) 5/32 in
- Hex (In.) 5/16 in
- Tether Capable Tether Capable
- Construction S2 Hardened Tool Steel
Product Information
- Brand Proto
- MFR # J49532S2
- Zoro # G0401213
- UPC # 662679035938
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 1/4 in |
Tip Size (In.) | 5/32 in |
Overall Length | 5 1/4 |
Tip Size | 5/32 |
Hole Diameter | 5/32 |
Shank Width | 5/16 |
Description
This Proto J49532S2 Pin Punch is a must-have tool for anyone who works with sheet metal. It has been made from S2 hardened tool steel, making it a durable option for your next project. The black oxide finish of the pin punch offers superior corrosion resistance and wear resistance. This demolition pin punch has a modified parabolic striking end that allows you to strike it with a hammer or other heavy object without damaging the tip. It has an overall length of 5 1/4 in., and its head measures 5/32 in.. You can tether this pin punch by using the standard tool. If you work with sheet metal, you will want to have this Proto J49532S2 Pin Punch on hand at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Brake Kit (37247-SGT)
- AIRCAT .6 Hp 3/8" Composite Reversible Drill (4338)
- CRAFTSMAN 3/8" Drive Sockets, 5-pc 3/8" Drive Accessory Set, 5 pcs (CMMT42335)
- MILWAUKEE TOOL Serrated Blade Insulation Knife (48-22-1922)
- PROTO Drive Pin Punch, Long, 5/32 x 8 In (J48532L)
- PROTO Long Drive Pin Punch, 5/16 in. Tip (J48516LS2)
- PROTO 1/4" Drift Punch (J961/2S2)
- PROTO Drive Pin Punch, 1/4 x 5 3/4 In (J48014)
- PROTO Punch, Roll Pin, 3/8 In (J49038)
- PROTO 3/8" Super-Duty Punch Pin (J48038)
- BONIDE PRODUCTS Bonide Products 276 8 oz. Ready To Use Sucker Punch Brush Top (175080)
- Proto Cutting and Shaping Tools