Shop All Hand Held Punches
Proto
Pin Punch, S2, 1/4 x 6-7/16 In
Mfr # J49014S2
Zoro # G3166457
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 7/16 in
- Tip Size (In.) 1/4 in
- Hex (In.) 7/16 in
- Tether Capable Tether Capable
- Construction S2 Hardened Tool Steel
Product Information
- Brand Proto
- MFR # J49014S2
- Zoro # G3166457
- UPC # 662679035877
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 6 7/16 in |
Tip Size (In.) | 1/4 in |
Shank Width | 7/16 in |
Overall Length | 6 1/2 in |
Tip Size | 1/4 in |
Hole Diameter | 1/4 in |
Description
Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 1/4 in, Tip Type Ball, Shank Shape Hexagon, Shank Width 7/16 in, Hole Diameter 1/4 in, Overall Length 6 1/2 in, Container Type Pouch, Material Applications Sheet Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS7143)
- DEWALT Putty Knife, CS, Soft Grip Handle, 5 (DXTT-2-151)
- WESTWARD WESTWARD Jobsite Box Cabinet, Blue, 48.3 cu ft, 60" W x 28" D x 61" H (499N09)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 5/8 x 3/4 " L.220 mm (40433640)
- PROTO Long Drive Pin Punch, 5/16 in. Tip (J48516LS2)
- PROTO Drift Punch, Brass, 1/2 x 7 In (J9612B)
- PROTO SET LONG DRIVE PIN PUNCH 5pc (POJ48005LS2)
- PROTO Punch, Drive Pin, 3/16 In (J473/8X3/16)
- PROTO Starter Punch, S2, 3/16 x 5-5/8 In (J503/8S2)
- PROTO Center Punch, 4 5/8 L x 5/16 In Hex (J415/16)
- GRAY TOOLS Brass Drift Punch, 3/4" Diameter X 8" Long (CBR8)
- Proto Cutting and Shaping Tools