Shop All Combination Wrench Sets
Proto
Open End Wrench Set, 5/16-1-5/8 in., 10 Pc
Mfr # J3000HB
Zoro # G1275434
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Black Oxide
- Wrench Style Open End
- Number of Pieces 10
- Includes Vinyl Pouch
Product Information
- Brand Proto
- MFR # J3000HB
- Zoro # G1275434
- UPC # 662679090302
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 4 31/64 in to 21 in |
Wrench Head Sizes | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in |
Head Size | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in |
Range of Head Sizes | 5/16 in to 1 5/8 |
Wrench Length Style | Standard |
Description
This Proto J3000HB Open End Wrench Set is a complete set of open end wrenches for all your wrenching needs. The set comes with 10 different wrenches, each with a size range from 5/16 to 1-5/8 in. The open end wrench style makes it easy to grip and turn fasteners at awkward angles. Each black oxide finish has been carefully designed to offer maximum durability and corrosion resistance. Made of alloy steel, these wrenches are built to last and withstand years of regular use. Whether you're an automotive enthusiast or just need the right tools for the job, this Proto J3000HB Open End Wrench Set is definitely worth considering.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix Coated End Mill (JAG95903)
- STARRETT Steel Rule, Heavy Spring-Tempered, 48 In (C416R-48)
- H & H INDUSTRIAL PRODUCTS K High Speed Steel Adjustable Blade Reamer (1-11/32~1-1/2) (2006-9188)
- PORTER-CABLE Reciprocating Tiger Saw, Bare Tool, 20 V Battery, Lithium-Ion Battery, 1 in L Stroke (PCC670B)
- PROTO Combination Wrench Set, Metric, 15 pcs. (J1200F-MBASD)
- PROTO Combination Wrench Set, SAE, 15 pcs. (J1200FASD)
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GHASD)
- PROTO Combination Wrench Set, SAE, 7 pcs. (J1200HASD)
- PROTO 7 Piece Combination Flare Nut Wrench Set - 6 Point (J3700A)
- PROTO Angle Open End Wrench Set, 9 Pc, Satin (J3200D)
- PROTO Combination Wrench Set, Metric, 11 pcs. (J1200HM11T5)
- Proto Wrenches