Shop All Open End Wrenches
Proto
Open End Wrench, 9/16x5/8, 15 Deg, 7-47/64L
Mfr # J3030B
Zoro # G6112687
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Special Heat-Treated Alloy Steel Permits Slim Shanks For Strength and Durability, Standard Open End Configuration
- Finish Black Oxide
- Head Angle 15 Degrees
- Reversing No
- Head Size 9/16 in, 5/8 in
Product Information
- Brand Proto
- MFR # J3030B
- Zoro # G6112687
- UPC # 662679090364
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Head Size | 9/16 in, 5/8 in |
Size | 9/16" x 5/8" |
Overall Length | 7 47/64 in |
Wrench Head Sizes | 9/16 in, 5/8 in |
Wrench Length Style | Standard |
Overall Width | 1 9/32 in |
Description
Open End Wrench, Alloy Steel, Black Oxide, Head Size 9/16 in, 5/8 in, Overall Length 7 47/64 in, 15 Degrees , Head Thickness 17/64 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive 6-point short impact socket 2-3/8" (7538)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #8, 32-56 TPI (SPTM120LA)
- DRILL AMERICA m10x1.5 HSS Plug Tap and 8.50mm HSS Drill Bit (POUM10X1.5)
- KESON Chalk Line Reel, 100 ft. L, Orange (K3X)
- PROTO Black Oxide Open-End Wrench - 1/2" x 9/16" (J3026B)
- PROTO Satin Open-End Wrench - 11/16" x 3/4" (J3035)
- PROTO Satin Open-End Wrench - 12 mm x 13 mm (J31213)
- PROTO Open End Wrench, 15/64 x 15/64, 15/75 Deg (J3315)
- PROTO Open End Wrench, SAE, 15/16" Head Size (J3045)
- PROTO Ignition Wrench - 9/32" x 5/16" (J3220)
- STAHLWILLE TOOLS Single-end Wrench Size 27 mm L.238 mm (40040270)
- Proto Wrenches