Shop All Open End Wrenches
This Product is Discontinued
Proto
Open End Wrench, 7/16x1/2, 15 Deg, 6-7/16 L (Discontinued)
Mfr # J3025B
Zoro # G3009842
This Product is Discontinued
Key Features
- Size 7/16" x 1/2"
- Features Special Heat-Treated Alloy Steel Permits Slim Shanks For Strength and Durability, Standard Open End Configuration
- Finish Black Oxide
- SAE or Metric SAE
- Head Angle 15 Degrees
Product Information
- Brand Proto
- MFR # J3025B
- Zoro # G3009842
- UPC # 662679090340
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 7/16" x 1/2" |
Wrench Head Sizes | 7/16 in, 1/2 in |
Overall Length | 6 7/16 in |
Head Size | 7/16 in, 1/2 in |
Wrench Length Style | Standard |
Overall Width | 1 1/32 in |
Description
Open End Wrench, Alloy Steel, Black Oxide, Head Size 7/16 in, 1/2 in, Overall Length 6 7/16 in, 15 Degrees , Head Thickness 15/64 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 14 Piece Torx? L-Shape Torx? Key Set, 10714 (10714)
- INSIZE H Scriber (6990-300A)
- MAYHEW STEEL PRODUCTS CHISEL DIAMOND POINT 1/8" (MY10600)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 2.5mm (80162)
- PROTO Open End Wrench, SAE, 7/32" Head Size (J3020)
- PROTO Satin Open-End Wrench - 13/16" x 7/8" (J3040)
- PROTO WRENCH ANGLE 11/16 (PO3122)
- PROTO Ignition Open End Wrench, 21/32" Head Sz (J3164)
- PROTO Open End Wrench, Metric, 5/16" Head Size (J31617)
- PROTO Ignition Open End Wrench, 7/16" Head Sz (J3144)
- SUNEX WRENCH 11MM X 13MM HALF MOON DBL BX END (SU993502M)
- Proto Wrenches