Shop All Open End Wrenches
Proto
Open End Wrench, 3/4x7/8, 15 Deg, 9-39/64 L
Mfr # J3039B
Zoro # G1641683
original price:
$22.85
9% off
new price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Special Heat-Treated Alloy Steel Permits Slim Shanks For Strength and Durability, Standard Open End Configuration
- Finish Black Oxide
- Head Angle 15 Degrees
- Overall Length 9 39/64 in
- Wrench Material Steel
Product Information
- Brand Proto
- MFR # J3039B
- Zoro # G1641683
- UPC # 662679090401
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 9 39/64 in |
Head Size | 3/4 in, 7/8 in |
Wrench Head Sizes | 3/4 in, 7/8 in |
Size | 3/4" x 7/8" |
Overall Width | 1 17/64 in |
Wrench Length Style | Standard |
Details
Description
Open End Wrench, Alloy Steel, Black Oxide, Head Size 3/4 in, 7/8 in, Overall Length 9 39/64 in, 15 Degrees , Head Thickness 21/64 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Venetian Trowel, 8" x 3 (PL627PF)
- LENOX Band Saw Blade, 8 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (82562D2B82590)
- INTERNAL TOOL A Co-750-125 .125 Concave Radius (82-1150)
- RUKO 5/64" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214802)
- PROTO Open End Wrench, SAE, 1/4" Head Size (J3025)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3120)
- PROTO Open End Wrench, 11/32 x 11/32, 15/75 Deg (J3322)
- PROTO Ignition Wrench, 1/4 x 7/32 in., 15/60 Deg (J3216)
- PROTO Open End Wrench, 15/16x1, 15 Deg, 11-31/64L (J3045B)
- PROTO Extra Thin Satin Open-End Wrench - 9/16" x 5/8" (J3430)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 12 x 13 mm (DS-1213)
- Proto Open End Wrenches