Shop All Open End Wrenches
Proto
Open End Wrench, 1-1/4x1-5/16 in., 14-5/8L
Mfr # J3055B
Zoro # G0284356
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Special Heat-Treated Alloy Steel Permits Slim Shanks For Strength and Durability, Standard Open End Configuration
- Finish Black Oxide
- Head Angle 15 Degrees
- Wrench Material Steel
- Reversing No
Product Information
- Brand Proto
- MFR # J3055B
- Zoro # G0284356
- UPC # 662679090456
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 14 5/8 in |
Size | 1-1/4" x 1-5/16" |
Head Size | 1 1/4 in, 1 5/16 in |
Wrench Head Sizes | 1 1/4 in, 1 5/16 in |
Overall Width | 2 41/64 in |
Wrench Length Style | Standard |
Description
When you need to tighten and loosen fasteners, the Proto J3055B Open End Wrench is the tool for the job. With a standard open end configuration, this wrench is designed to fit most sizes of fasteners. The alloy steel material makes it stronger and more durable than other types of wrenches. The slim shank allows for higher torque transfer. This 14 5/8 in. long wrench has a 1 1/4" head size on one end and a 1 5/16" head size on the other end. When you are looking for an open end wrench that will not let you down, look no further than this Proto J3055B Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 3/4" (KTI-41324)
- GEDORE Fixed Spanner Wrench, 40 to 42mm Capacity (40 Z 40-42)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 5/16" x 1" (SSPI.5/16)
- WESTWARD 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (5MT19)
- PROTO Open End Wrench, 9/16x5/8, 15 Deg, 7-47/64L (J3030B)
- PROTO Ignition Wrench, 1/4 x 7/32 in., 15/60 Deg (J3216)
- PROTO WR ANGLE 1/2 (PO3332)
- PROTO 15MM WRENCH BLACK 12 PT (PO1215MBASD)
- PROTO Ignition Open End Wrench, 17/32" Head Sz (J3156)
- PROTO Open End Wrench, 1-3/8x1-7/16 in., 15-7/8L (J3060B)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 1-1/8X1-1/8 ANGL BLK (MTBLK3722)
- Proto Wrenches