Shop All Open End Wrenches
Proto
Open End Wrench, 1-1/16x1-1/8 in., 12-3/8L
Mfr # J3050B
Zoro # G1802166
original price:
$33.85
9% off
new price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Special Heat-Treated Alloy Steel Permits Slim Shanks For Strength and Durability, Standard Open End Configuration
- Finish Black Oxide
- Head Angle 15 Degrees
- Material Alloy Steel
- Head Movement Fixed
Product Information
- Brand Proto
- MFR # J3050B
- Zoro # G1802166
- UPC # 662679090432
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1-1/16" x 1-1/8" |
Head Size | 1 1/16 in, 1 1/8 in |
Overall Length | 12 3/8 in |
Wrench Head Sizes | 1 1/16 in, 1 1/8 in |
Wrench Length Style | Standard |
Overall Width | 2 17/64 in |
Description
Open End Wrench, Alloy Steel, Black Oxide, Head Size 1 1/16 in, 1 1/8 in, Overall Length 12 3/8 in, 15 Degrees , Head Thickness 7/16 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Mini Keyless Chuck 1/8" (80364)
- PALADIN TOOLS Pro-Grip Crimper, 8-Indent D-Sub, 26-20A (PA1462)
- MIBRO GROUP 270811AC Silver & Deming Drill Bit 0.75 in. dia. (2401495)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2060R)
- PROTO Satin Open-End Wrench - 3/4" x 7/8" (J3039)
- PROTO Extra Thin Satin Open-End Wrench - 9/16" x 5/8" (J3430)
- PROTO Full Polish Angle Open-End Wrench - 1-5/16" (J3142)
- PROTO Ignition Open End Wrench, 7/32" Head Size (J3114)
- PROTO Open End Wrench, 11/32 x 11/32, 15/75 Deg (J3322)
- PROTO Open End Wrench, 13/16x7/8 in., 10-15/64 L (J3040B)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- Proto Wrenches