Shop All Nut Drivers
Proto
Nutsetter, 8.0mm Hex, 1-3/4" L, Steel
Mfr # J61692
Zoro # G5287807
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Shank Size 1/4"
- Overall Length 1 7/8 in
- Nutsetter Hex Size 8 mm
- Hex Shank Size 1/4 in
Product Information
- Brand Proto
- MFR # J61692
- Zoro # G5287807
- UPC # 662679561345
- Country of Origin United States
- Category Nut Drivers
Dimensions
Shank Size | 1/4" |
Overall Length | 1 7/8 in |
Nutsetter Hex Size | 8 mm |
Hex Shank Size | 1/4 in |
Overall Nutsetter Length | 1 3/4 in |
Fastening Size | 1/4 in |
Tool Insertion Size | 1/4 in Hex |
Details
SAE or Metric | Metric |
Magnetic/Nonmagnetic | Magnetic |
Item | Nutsetter |
Finish | Satin |
Impact Rated | No |
Fastening Tool Finish | Satin |
Shank Style | Hex |
Fastening Tool Material | Steel |
Application - Tools | Power |
Fastening Tool Item | Nutsetter |
Measurement System | English/Imperial |
Slide to Clean | No |
Number of Nutsetters Included | 1 |
Magnetized Tip | Yes |
Material | Steel |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated No, Magnetized Tip Yes, Finish Satin, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Proto
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3FluteSpiralPointedPlugDinLenAnshShankFinishTapMultiPurpose (L3343)
- GRAY TOOLS Combination Wrench 80mm, 12 Point, Satin Chrome Finish (MC80)
- MELIN TOOL CO P Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 2-3/8" (HDR-P)
- STANLEY Stanley 57-522 Rubber Mallet, 18 oz. (57-522)
- PROTO Nut Driver, Metric, Hex Size 14.0mm (J9214M)
- PROTO Nut Driver Fractional - 1/2" x 2-3/4" (J9216)
- PROTO NUT DRIVER 12MM (PO9212M)
- PROTO Nutsetter, 5/16" Hex, 1-3/4" L, Steel (J61622)
- PROTO Nut Driver, 4 in L Shank, 5.5 mm Tip (JN5504RMS)
- PROTO Nut Driver, 4 in L Shank, 9 mm Tip (JN0904RMS)
- KO-KEN Socket Driver 4mm 6 Point 225mm (167M-4)
- Proto Nut Drivers