Shop All Bit Sets
Proto
Nutsetter, 7/16" Hex, 1-3/4" L, Steel
Mfr # J61656
Zoro # G1256762
original price:
$7.79
14% off
new price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Hex Shank Size 1/4 in
- Fastening Tool Material Steel
- Finish Satin
- Impact Rated No
Product Information
Dimensions
Hex Shank Size | 1/4 in |
Overall Nutsetter Length | 1 3/4 in |
Shank Size | 1/4" |
Nutsetter Hex Size | 7/16 in |
Overall Length | 1 7/8 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 7/16 in |
Details
Application - Tools | Power |
Fastening Tool Item | Nutsetter |
Fastening Tool Material | Steel |
Finish | Satin |
Impact Rated | No |
SAE or Metric | SAE |
Item | Nutsetter |
Shank Style | Hex |
Magnetic/Nonmagnetic | Magnetic |
Fastening Tool Finish | Satin |
Material | Steel |
Magnetized Tip | Yes |
Number of Nutsetters Included | 1 |
Measurement System | English/Imperial |
Slide to Clean | No |
Description
The Proto J61656 Nutsetter is a reliable fastening tool you can count on for all your projects. This nutsetter has been designed to fit 1/4" hex shank bits and provide great durability and performance. It comes with a 7/16" hex size that fits most standard power tools, such as drills, drivers and impact wrenches. The steel construction ensures superior strength and durability while the hex shank design gives you more control over the bit. The nutsetter features a 1/4" hex insertion size that fits into your power tool's quick release mechanism or chuck. This fastener also has an overall length of 1 3/4", making it easy to reach nuts located in tight spaces or narrow openings. When it comes to working on various types of projects, the Proto J61656 Nutsetter is the ideal choice because it offers high performance at an affordable price.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2in-16 UNS HSS Plug Tap and 1-7/16in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/2-16)
- DEWALT Hook & Loop Triangle 80 Grit Sandpaper - 12PK (DWASPTRI083)
- HOUGEN-OGURA 15/16 in. B Round Die, 5/64-15/32 in.THK (75613)
- MARTIN TOOLS SPROCKET & GEAR HAMMER CROSS PEIN FINISH WD (MT168G)
- HANSON Hanson HAN8327 High Carbon Steel Machine Screw Thread Metric Plug Tap 6mm -1.00 (HAN8327)
- HANSON Hanson HAN1756 High Carbon Steel Machine Screw Thread Metric Plug Tap - 16mm -2.00 (HAN1756)
- WERA 800/4 Z 0.6 X 3.5 X 152 Mm Slotted Bits (05059450001)
- PERFORMANCE TOOL 8-Pc Folding Star Bit Set Star Key Set, W1317 (W1317)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1319)
- WIHA SoftFinish® Stubby Phillips 2 Pc. Set (31192)
- OEMTOOLS 33 Piece Security Bit Set (25959)
- Proto Screwdrivers and Nutdrivers