Shop All Nut Drivers
Proto
Nut Driver, SAE, Hex Size 7/16"
Mfr # J9214
Zoro # G2768077
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 7 in
- Nut Driver Handle Color Clear/Brown
Product Information
- Brand Proto
- MFR # J9214
- Zoro # G2768077
- UPC # 662679040444
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 7 in |
Nut Driver Shank Length | 2 3/4 in |
Nut Driver Overall Length | 7 in |
Nut Driver Hex Size | 7/16 in |
For Fastener Size | 11/25 in |
Tip Size | 7/16 in |
Range of Lengths | 7/16 in |
Hex Size | 11/25 in |
Shank Length | 2 3/4 in |
Description
Solid Round Shank Nut Driver, Tip Size 7/16 in, Bolt Clearance 1 in, Shank Length 2 3/4 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 11/25 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Lisle Push Pin Pliers 80 Degree (42070)
- WESTWARD 3/4 in Drive, 54mm 6 pt Metric Socket, 6 Points (10E356)
- FREUD Double Compression Bit, 1/2" dia. (77-217)
- WESTWARD Combination Wrench, SAE, 5/8in Size (1EYH5)
- PROTO Nut Driver, Metric, Hex Size 12.0mm (J9212M)
- PROTO Nut Driver, 4 in L Shank, 10 mm Tip (JN1004RMS)
- PROTO Nut Driver, SAE, Hex Size 9/16" (J9218)
- PROTO NUT DRIVER 7MM (PO9207M)
- PROTO Nutdriver Set, 12 Pieces, Ergonomic Handle (J1212MNDS)
- PROTO Nutsetter, 10.0mm Hex, 1-3/4" L, Steel (J61694)
- PROSKIT Insulated Nut Driver, 10mm Hex, 1000V (SD-800-M10)
- Proto Screwdrivers and Nutdrivers