Shop All Nut Drivers
Proto
Nut Driver, Metric, Hex Size 10.0mm
Mfr # J9210M
Zoro # G2554373
product price: $12.99
/ea
Sold in multiples of 2 for $25.98
$25.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 6 3/4 in
- Nut Driver Shank Material Steel
Product Information
- Brand Proto
- MFR # J9210M
- Zoro # G2554373
- UPC # 662679040369
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6 3/4 in |
Nut Driver Hex Size | 10 mm |
Nut Driver Shank Length | 2 7/8 in |
Nut Driver Overall Length | 6 3/4 in |
Hex Size | 10 mm |
Range of Lengths | 10mm |
Shank Length | 2 7/8 in |
For Fastener Size | 10 mm |
Tip Size | 10 mm |
Description
Solid Round Shank Nut Driver, Tip Size 10 mm, Bolt Clearance 1 in, Shank Length 2 7/8 in, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 10 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Squeeze Action, 800 Lb. Cap. (325-SS)
- STANLEY Center Punch, 5/16 x 4-1/2 In, Yellow (16-228)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 3/32 inch (R10P3/32)
- GREENLEE 15-1/2" Cable Cutter, Shear Cut (773)
- PROTO NUT DRIVER 9/32 (PO9209)
- PROTO Nut Driver Fractional - 1/2" x 2-3/4" (J9216)
- PROTO Nut Driver, SAE, Hex Size 7/16" (J9214)
- PROTO Nut Drivers, 4 in L Shank, 3/16 in Tip (JN31604RS)
- PROTO Nut Driver, 4 in L Shank, 10 mm Tip (JN1004RMS)
- PROTO Nutdriver Set, 12 Pieces, Ergonomic Handle (J1212MNDS)
- URREA Nutdriver, 7Mm Amber (9207M)
- Proto Nut Drivers