Shop All Sledges
Proto
Nonsparking Sledge, 1-1/2 lb., 12 In, Fiber
Mfr # J1430G
Zoro # G1972214
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 1 1/2 lb
- Head Material Brass
- Overall Length 14 in
- Handle Material Fiberglass
- Handle Design Ergonomic
Product Information
Dimensions
Overall Length | 14 in |
Face Diameter | 1 1/2 in |
Head Length | 3 1/2 in |
Head Width | 1 1/2 in |
Handle Length | 12 in |
Description
This Proto J1430G Nonsparking Sledge Hammer is an essential tool for any maintenance work. It has a 1-1/2 lb. head weight and 12 in. length, making it perfect for striking materials like concrete, stone and metal. The nonmagnetic sledge hammer has a brass head that won't cause sparks when striking flammable objects or items containing chemicals. With an ergonomic handle design, the fiberglass handle offers a firm grip while reducing vibrations during use. This standard tool comes with a tether style so you can secure it to your person at all times. The Proto J1430G Nonsparking Sledge Hammer is the high quality tool you need to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD 5.75 in. L Vinyl Coated Gray Steel Large Rafter Hook 20 lb. cap. (RH26-25)
- PFERD 12" Round File - DIY Packaged - Bastard Cut, with Handle (11073P)
- ELESA Two-way clamp, MSX.56-C-12-14 (MSX-C)
- SUPERIOR ELECTRIC Grinder Wrench, Flange & Lock Nut Kit (SEW710)
- PROTO 4 lb Sledge Hammer, 14 In L Fiberglass Handle, Forged Steel Head, Black/Red (J1435G)
- PROTO Nonsparking Sledge, 2-1/2 lb., 12 In, Fiber (J1432G)
- PROTO Sledge Hammer, 10 lb., 34-1/2, Fiberglass (J1438G)
- PROTO Sledge Hammer, 12 lb., 32 In, Fiberglass (J1439G)
- PROTO Sledge Hammer, 2-1/2 lb., 14 In, Fiberglass (J1433G)
- PROTO Sledge Hammer, 8 lb., 32 In, Fiberglass (J1437G)
- WARWOOD TOOL 8 lb Cross Pein Sledge, 32 Hickory Handle (13261)
- Proto Sledges