Shop All Air Impact Wrenches
Proto
Mini Impact Wrench, 3 cfm, 3/8"
Mfr # J138WP-M
Zoro # G9823786
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 1350
- Free Speed 6,000 rpm
- Max. Torque 445 ft.-lb.
- Square Drive Size 3/8"
Product Information
- Brand Proto
- MFR # J138WP-M
- Zoro # G9823786
- UPC # 662679144364
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 3/8" |
Details
Blows per Minute | 1350 |
Free Speed | 6,000 rpm |
Max. Torque | 445 ft.-lb. |
Item | Mini Impact Wrench,3 cfm,3/8" |
Description
Mini Impact Wrench,3 cfm,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Diamond Tipped Low Profile T15 Torx Screwdriver (78938)
- ASSEMBLY TOOL Feeler Gauge, 0.157 In Thick, 4 In L Blade (L - 512)
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 3 3/4 in Long, 1 1/4 in Short, 5 PK (16120)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54884)
- PROTO Inline Air Impact Wrench, 12 cfm, 1", Free Speed: 5, 000 rpm (J199WD)
- PROTO Air Impact Wrench, Industrial, Pistol Grip (J150WP-M)
- PROTO Angle Impact Wrench, 5 cfm, 1/2" (J150WA)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 300 ft-lbs Max Reverse Torque (2125QTiMAX)
- CHICAGO PNEUMATIC WRENCH IMPACT ANGLE 1/2" (CP7737)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 145000 rpm (2102XPA)
- KING TONY AMERICA M7 1/2"Drive Air Impact Wrench (KNGNC-4233Z)
- Proto Air Impact Wrenches