Shop All Micrometer Torque Wrenches
Proto
Micrometer Torque Wrench, 1/2" Drive Size
Mfr # J6068C
Zoro # G2767663
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Overall Length 20 3/4 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6% CCW
Product Information
- Brand Proto
- MFR # J6068C
- Zoro # G2767663
- UPC # 662679136109
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 20 3/4 in |
Overall Width | 1 7/8 in |
Description
If you need to apply a specific amount of torque, the Proto J6068C Micrometer Torque Wrench is the tool for you. It has a range of 360 in-lb to 1800 in-lb and an accuracy of +/-4% CW and +/-6% CCW. With a 1/2" drive size, this micrometer torque wrench is easy to use on smaller bolts and nuts. It also features clockwise and counterclockwise rotation so you can move it into position with ease. The alloy steel construction makes it durable enough for long hours of work. The handle material is alloy steel as well, which gives you maximum control over the device. For those who want precision when applying torque, the Proto J6068C Micrometer Torque Wrench will do the job perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER MEIER HOLDING AG Bash Sledge Hammer 10 Lb. Head, 21024 (21024)
- EEZER PRODUCTS 2.75in X 16.5in Straightline Sander Shoe, PSA & One Clip, Fully Molded (1500)
- GEDORE Impact Screwdriver Bit Socket, 1", 24mm (IN K 21 24)
- MILBAR Replaceable Tips, 1 In Overall Length (4445R)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6012FC)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6014FC)
- PROTO Torque Wrench, 3/8Dr, 1 in.-lb. (J6063CXCERT)
- PROTO 1/4" Drive Fixed Head Micrometer Torque Wrench 40-200 in-lbs (J6061CXCERT)
- PROTO Torque Wrenches, Scale 50 to 250 ft-lb (J6014DR)
- PROTO 1/2" Drive Ratcheting Micrometer Torque Wrench 600-3000 in-lbs (J6072C)
- GEARWRENCH 14 Drive Micrometer Torque Wrench 30 200 Inlb (KDT85060M)
- Proto Micrometer Torque Wrenches