Shop All Micrometer Torque Wrenches
Proto
Micrometer Torque Wrench, 1/2" Drive Size
Mfr # J6016NMC
Zoro # G2767569
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Overall Length 20 1/4 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6% CCW
Product Information
- Brand Proto
- MFR # J6016NMC
- Zoro # G2767569
- UPC # 662679136031
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 20 1/4 in |
Overall Width | 1 3/4 in |
Description
Micrometer Torque Wrench, Foot-Pound, Drive Size 1/2 in, Torque Range 33.2 ft-lb to 151.2 ft-lb, Torque Increments 1 ft-lb, 1 N-m, Primary Scale Minimum Torque 30 ft-lb, Primary Scale Maximum Torque 148 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Compression Spring Fits Max CN70, CN80 (SP KK23223)
- TR INDUSTRIAL Portable 4Ton Dual Gear Power Puller, Black (TR81500BK)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End Ball End Mill (DWC1/22FDEBALL)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP SGL EYE, 3.00-3.49" (03308010)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6014NMC)
- PROTO Torque Wrench, 40-200 in.-lb., 11-7/8 in (J6064CXCERT)
- PROTO Torque Wrench, 1/2Dr, 16-80 ft.-lb. (J6008CXCERT)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6014FC)
- PROTO 1/2" Drive Ratcheting Micrometer Torque Wrench 30-150 ft-lbs (J6016C)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6008C)
- PROTO 1/2" Drive Ratcheting Micrometer Torque Wrench 600-3000 in-lbs (J6072C)
- Proto Micrometer Torque Wrenches