Shop All Micrometer Torque Wrenches
Proto
Micrometer Torque Wrench, 1/2" Drive Size
Mfr # J6016MC
Zoro # G2767550
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Overall Length 20 1/4 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6% CCW
Product Information
- Brand Proto
- MFR # J6016MC
- Zoro # G2767550
- UPC # 662679136024
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 20 1/4 in |
Overall Width | 1 3/4 in |
Description
This Proto J6016MC Micrometer Torque Wrench has a large scale range of 40 N-m to 200 N-m, allowing you to work with a variety of fasteners. The alloy steel handle and alloy steel primary scale increments ensure that this torque wrench is both durable and easy to read. The micrometer head allows for +/-4% CW and +/-6% CCW accuracy. It also features clockwise and counterclockwise rotation for easy use. This Proto Micrometer Torque Wrench is the tool you need if you want an accurate measurement every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL Back-Out Punch, w/ Handle, 5/8 x 15 In L (BO625)
- JOHNSON LEVEL & TOOL Electronic Digital Level, Case, Batteries (40-6060)
- XCELITE General Hand Tool Kit, No. of Pcs. 23 (99SMN)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.125"L, Steel (GN6C----B2---21)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6014NMC)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6013C)
- PROTO Micrometer Torque Wrench, 3/4" Drive Size (J6020NM)
- PROTO Torque Wrench, 3/8Dr, 16-80 ft.-lb. (J6006CXCERT)
- PROTO 1/4" Drive Ratcheting Micrometer Torque Wrench 40-200 in-lbs (J6062C)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6012FC)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 75 MG)
- Proto Torque Wrenches