Shop All Hex Keys
Proto
Metric Plain Hex Key, 4 mm Tip Size, 6 in Long, 3 in Short
Mfr # J46514
Zoro # G4036155
product price: $6.69
/ea
$6.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3 in
- Handle Material Plastic
Product Information
Dimensions
Arm Length | 6 in |
Handle Length | 3 in |
Tip Size | 4 mm |
Short Arm Length | 3 in |
Length Family | Long |
Long Arm Length | 6 in |
Short-Arm-Length | 3" |
Arm-Length | 6" |
Handle-Length | 3" |
Long-Arm-Length | 6" |
Description
Hex Key, Tip Size 4 mm, Long Arm Length 6 in, Short Arm Length 3 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 24" x 3/8" (01003)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch 6-Point Socket (SHD22032)
- LENOX Band Saw Blade, 11 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (78479D2B113580)
- DYNAMIC Tools 36MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025036)
- PROTO Metric Plain Hex Key, 3 mm Tip Size, 6 in Long, 3 in Short (J46512)
- PROTO Metric Plain Hex Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (J46510)
- PROTO Metric Plain Hex Key, 6 mm Tip Size, 6 in Long, 4 in Short (J46518)
- PROTO SAE Plain Hex Key, 9/16" Tip Size, 5 3/4 in Long, 1 3/4 in Short (J46136)
- PROTO SAE L Key, 3/64 in Tip Size, 2 7/8 in Long, 1/2 in Short (J46203)
- PROTO SAE L Key, 7/64 in Tip Size, 2 1/8 in Long, 23/32 in Short (J46107)
- EKLIND SAE Plain Double-Ball-Hex Key, 5/64" Tip Size, 3 29/32 in Long, 9/32 in Short (19205)
- Proto Hex Keys & Hex Key Sets