Shop All Hex Keys
Proto
Metric L Key, 2.5 mm Tip Size, 2 11/64 in Long, 18 mm Short
Mfr # J46310
Zoro # G1940823
product price: $0.43
/ea
$0.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 23/32 in
- Finish Black Oxide
- SAE or Metric Metric
- Shape L
- Working Angle 90 Degrees
Product Information
Dimensions
Arm Length | 23/32 in |
Tip Size | 2.5 mm |
Long Arm Length | 2 11/64 in |
Short Arm Length | 18 mm |
Length Family | Standard |
Long-Arm-Length | 2-11/64" |
Arm-Length | 23/32" |
Short-Arm-Length | 18mm |
Description
Hex Key, Tip Size 2.5 mm, Long Arm Length 2 11/64 in, Short Arm Length 18 mm, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1-3/4" SDS MAX Rotary Hammer Kit w/ (2) 12.0 Battery (2718-22HD)
- DRILL AMERICA 3/4" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X3/4)
- CAPRI TOOLS 18 mm x 19 mm Super-Thin Open End Wrench (11850-1819)
- BETA T-Handle Wrench, Swivel, 5/16" (009520258)
- PROTO Metric L Key, 70 mm Tip Size, 1 7/32 in Long, 6 mm Short (J46300)
- PROTO Metric L Key, 90 mm Tip Size, 1 7/32 in Long, 9 mm Short (J46302)
- PROTO Metric L Key, 10 mm Tip Size, 4 19/64 in Long, 39 mm Short (J46322)
- PROTO SAE Plain Hex Key, 7/64" Tip Size, 3 9/16 in Long, 23/32 in Short (J46207)
- PROTO SAE L Key, 7/32" Tip Size, 3 in Long, 1 in Short (J46114)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 in Long, 5/8 in Short (J46408)
- KLEIN TOOLS SAE Plain Hex Key, 5/32" Tip Size, 4 in Long, 49/64 in Short (JTH4E10)
- Proto Hex Keys