Shop All Master Sets
Proto
Master Tool Set, Technician, 141 pcs.
Mfr # JTS-0141RRBX1A
Zoro # G9207199
product price: $2,006.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,006.99
Free 30-Day Returns
Key Features
- Includes Kit Tool 9 Pockets, Pouch Only For 15 PC Anti-Slip
- Number of Pieces 141
- Primary Application Technician
- Tool Families Included Cutting Tools, Drivers and Bits, Measuring and Testing Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
- Standards ASME
Product Information
- Brand Proto
- MFR # JTS-0141RRBX1A
- Zoro # G9207199
- UPC # 662679159269
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size | 1/4 in, 3/8 in, 1/2 in |
Drive Size1 | 1/4 in; 3/8 in; 1/2 in |
Description
Master Tool Set, Tool Storage Type Tool Box, Measurement Type SAE, Drive Size 1/4 in; 3/8 in; 1/2 in, Number of Pieces 141, Pliers Included (1) Diagonal-Cutting Pliers, (1) Lineman's Pliers, (1) Locking Pliers, (2) Long-Nose Pliers, (2) Specialty Pliers, Screwdrivers, Keys, and Bits Included (1) Screw Starter, (13) Hex Keys, (2) Phillips Screwdrivers, (5) Slotted Screwdrivers, Sockets, Drive Tools, and Accessories Included (11) Accessories, (4) Drive Tools, (54) Sockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-4MT Morse Taper Sleeve (DEWS3-4)
- DRILL AMERICA 6/A HSS Adjustable Reamer 5/16" - 11/32" (DWRRADJ6/A)
- STANLEY ENGINEERED FASTENING Mandrel, 4-40In, Steel, UNC, For 10J330 (8051-04)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", Cobalt (44321CC)
- PROTO Facility Maintenance Tool Set, 179-Pieces (J99900)
- PROTO Facility Maintenance Tool Set, Tool Box (J99480)
- PROTO Master Tool Set, Starter, SAE, 3/8 In. (J99200)
- PROTO Master Tool Set, General Purpose, 78 pcs. (100G48)
- PROTO Tradesman Tool Set, Electrician, 25-Pieces (JTS-0025ELEC)
- PROTO Master Tool Set, Add-On, 3/8 In., 1/2 In. (J99485)
- PROTO Master Tool Set, 1,258 PCS, Easy Grip (JCS-1258MASBX2B)
- Proto Hand Tool Kits