Shop All Master Sets
Proto
Master Tool Set, Starter, SAE, 164-Pieces
Mfr # J99700
Zoro # G1959115
product price: $2,628.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,628.99
Free 30-Day Returns
Key Features
- Includes 19 Set Box, 1/4 Drive Blow Mold Case, 3/8 Drive Blow Mold Case, Kit Tool 12 Pockets, Pouch Only For 15 PC Anti-Slip, Tool Roll 5 Pockets
- Number of Pieces 164
- Primary Application Starter
- Tool Families Included Cutting Tools, Drivers and Bits, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
- Standards ANSI
Product Information
- Brand Proto
- MFR # J99700
- Zoro # G1959115
- UPC # 662679421533
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size | 1/4 in, 3/8 in, 1/2 in, 3/4 in |
Drive Size1 | 1/4 in; 3/8 in; 1/2 in; 3/4 in |
For Fastener Sizes | 3/16 in to 2 in |
Description
The Proto J99700 Master Tool Set is a comprehensive 164-piece set that contains all the essential tools you need to complete your project. It has 3/4" and 1/2" drive sizes, making it versatile enough for most tasks. This starter set contains hex keys in 7 different sizes, socket bar with 9", deep throat screw, C-clamp and more. It also comes with drills, extractors and tapping tools to help you finish your job quickly and efficiently. If you are looking for a starter tool kit that can handle almost any task, Proto Tools' J99700 Master Tool Set is definitely worth considering.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS Screwdriver Set (ATD-6198)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 10.2mm (47911)
- FEIN Drilling And Holemaking, FLANGE (69908120295)
- JET Taper Mount Drill Chuck 0-1/2 X Jt-33 (561706)
- PROTO Facility Maintenance Tool Set, 148-Pieces (J99660)
- PROTO Master Tool Set, Add-On, 206-Pieces (J99945)
- PROTO Master Tool Set, Starter, SAE, 1/2 In. (J99300)
- PROTO Master Tool Set, Add-On, 3/8 In., 1/2 In. (J99485)
- PROTO Tradesman Tool Set, Electrician, 25-Pieces (JTS-0025ELEC)
- PROTO 259 Pcs Tool Set (J99670)
- PROTO Master Tool Set, Add-On, Metric, 111-Pieces (J99570)
- Proto Hand Tool Kits