Shop All Master Sets
Proto
Master Tool Set, General Purpose, Metric
Mfr # J99730
Zoro # G6148195
product price: $3,631.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$3,631.99
Free 30-Day Returns
Key Features
- Includes Folding Knife Sheath
- Number of Pieces 237
- Primary Application General Purpose
- Tool Families Included Cutting Tools, Drivers and Bits, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
- Tool Storage Included No
Product Information
- Brand Proto
- MFR # J99730
- Zoro # G6148195
- UPC # 662679421625
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size | 1/4 in, 3/8 in, 1/2 in, 3/4 in |
Drive Size1 | 1/4 in; 3/8 in; 1/2 in; 3/4 in |
For Fastener Sizes | 4 mm to 46 mm |
Description
This Proto J99730 Master Tool Set is an excellent choice for your next project. It comes with a comprehensive range of tools that are perfect for general purpose use. This set contains 248 pieces, including storage boxes and other types of tool storage options. It includes both metric and standard hex keys, nut drivers and nutsetters, drilling, extracting and tapping tools, screw extractors, prybars and pullers. The included hex keys are in 9 different sizes. The set also has rolling head prybars in 12" and 18" lengths. Proto Tools' J99730 Master Tool Set will definitely get the job done.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (6842)
- WALTER Grooving blades / Grooving modules G1042.26N-3T40GX24 (G1042.26N-3T40GX24)
- LEGACY Flexzilla Blow Gun, Xtreme-Flo Safety (LEGAG1202FZ)
- 3M Oil Quality Test Strips, 40 strips/bottle (1004)
- PROTO Master Tool Set, Add-On, 206-Pieces (J99945)
- PROTO Master Tool Set, Add-On, 111-Pieces (J99825)
- PROTO Tradesman Tool Set, Electrician, 25-Pieces (JTS-0025ELEC)
- PROTO 259 Pcs Tool Set (J99670)
- PROTO Master Tool Set, Add-On, 111, 1/2 In. (J99665)
- PROTO Master Tool Set, Add-On, 3/8 In., 1/2 In. (J99485)
- CRESCENT 150 Piece 1/4" and 3/8" Drive 6 Point SAE/Metric Professional Tool Set (CTK150)
- Proto Master Sets