Shop All Master Sets
Proto
Master Tool Set, Add-On, Metric, 111-Pieces
Mfr # J99570
Zoro # G3082441
product price: $1,064.99
/ea
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pouch Only For 18 PC Anti-Slip
- Number of Pieces 111
- Primary Application Add-On
- Tool Families Included Drivers and Bits, Sockets and Accessories, Wrenches
- Standards ANSI
Product Information
- Brand Proto
- MFR # J99570
- Zoro # G3082441
- UPC # 662679421410
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size | 1/4 in, 3/8 in, 1/2 in |
For Fastener Sizes | 4 mm to 24 mm |
Drive Size1 | 1/4 in; 3/8 in; 1/2 in |
Description
Master Tool Set, Tool Storage Type None, Tools Only, Measurement Type Metric, Drive Size 1/4 in; 3/8 in; 1/2 in, Number of Pieces 111, Pliers Included None, Screwdrivers, Keys, and Bits Included (9) Hex Keys, Sockets, Drive Tools, and Accessories Included (73) Sockets, (6) Accessories, Wrenches Included (18) Combination Wrenches, Striking and Struck Tools Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, HVAC Tools Included None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Punch Taperd 498 (A961)
- RECOIL Tang Breaking Tool (5WY56)
- LANG TOOLS Medium Hose Pin. Off Pliers (1470)
- KLEIN TOOLS Extended Reach Multi-Connector Compression Crimper (VDV211-100)
- PROTO Facility Maintenance Tool Set, SAE (J99810)
- PROTO Master Tool Set, Add-On, 206-Pieces (J99945)
- PROTO Facility Maintenance Tool Set, 179-Pieces (J99900)
- PROTO Intermediateset, 165 PC (J99490)
- PROTO Master Tool Set, Add-On, 217, 1/2 In. (J99915)
- PROTO Master Tool Set, General Purpose, 86 pcs. (100G53)
- GEARWRENCH 791 Piece MEGAMOD Master Mechanics Tool Set in Premium Modular Foam Trays with Tool Storage (MEGAMODPRO)
- Proto Hand Tool Kits