Shop All Pullers
Proto
Jaw Puller Set, 10 t, 2 Jaw
Mfr # J4234B
Zoro # G7584141
original price:
$410.35
22% off
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 11 in Long, J4011S Spring Clip, J4012T Standard Tip, J4016A Dual Reach Jaw, J4017 Long Narrow Jaw, J4018 Cap Screw Jaw, J4019 Steel Storage Box, J4225S Forcing Screw, J4226CA 2-Way Cross Arm
- Jaw Reach 3 in, 4 3/4 in, 7 1/8 in
- Capacity 10 ton
- Jaw Style Reversible
- Locking No
Product Information
Dimensions
Screw Length | 10 1/4 in |
Puller Length | 11 in |
Screw Size1 | 3/4"-12 |
Details
Item | Jaw Puller Set |
Includes | 11 in Long, J4011S Spring Clip, J4012T Standard Tip, J4016A Dual Reach Jaw, J4017 Long Narrow Jaw, J4018 Cap Screw Jaw, J4019 Steel Storage Box, J4225S Forcing Screw, J4226CA 2-Way Cross Arm |
Jaw Reach | 3 in, 4 3/4 in, 7 1/8 in |
Capacity | 10 ton |
Jaw Style | Reversible |
Locking | No |
Number of Jaws | 2 |
Jaw Spread | 10 in |
Includes Locking Mechanism | No |
Jaw Orientation | External, Internal |
Jaw Reach1 | 3 in, 4 3/4 in, 7 1/8 in |
Pulling Capacity | 10 ton |
Jaw Spread - Maximum | 10 in |
Description
Straight Jaw Puller, 2 Way, 10 Ton, 10 Inch Spread, 2 11/16 Inch 4 11/16 Inch 7 1/8 Inch Reach
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-67104)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Round Head (SQ-0-23)
- STAR TOOL SUPPLY 29 Pc. HSS Import Black Oxide Jobbers Drill Set (1450432)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 1" dia., 3" Std, Base Dia. (In.): 0.625 (SKSF-016)
- PROTO Proto(R) COTTER PIN PULLER TOOL (J2306D)
- PROTO Jaw Puller Set, 10 t, 2 Jaw (J4238)
- PROTO Jaw Puller (J4053)
- PROTO PULLER CROSSARM 2-WAY (PO4226CA)
- PROTO PULLER HANDLE T-ROD ACME THD (PO4260R)
- PROTO Cone Type Puller, 6 t, 3 Jaw (J4255)
- OTC Jaw Puller, 13 tons, 2 Jaws, 11 in. (1039)
- Proto Pullers and Separators