Shop All Pullers
This Product is Discontinued
Proto
Jaw Puller, 6 t (Discontinued)
Mfr # J4214
Zoro # G7471965
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes J4022TS Small Detachable Tip, J4022T Standard Detachable Tip, J4205S Forcing Screw, J4206SC Slotted Cross Arm 2-Way, J4028 Cap Screw, 3/8-16NC x 3
- Features Slotted Cross Arm puller used to remove a universal joint flange, 1-1/4 to 6-1/4 in Span
- Capacity 6 ton
- Jaw Style Reversible
- Locking No
Product Information
Dimensions
Screw Size | 3/8"-16 |
Screw Length | 3 in |
Forcing Screw Size | 5/8"-12 X 6 1/4 in |
Forcing Screw Length | 3 in |
Cap Screw Size - Maximum | 3/8 in |
Details
Item | Jaw Puller |
Includes | J4022TS Small Detachable Tip, J4022T Standard Detachable Tip, J4205S Forcing Screw, J4206SC Slotted Cross Arm 2-Way, J4028 Cap Screw, 3/8-16NC x 3 |
Features | Slotted Cross Arm puller used to remove a universal joint flange, 1-1/4 to 6-1/4 in Span |
Capacity | 6 ton |
Jaw Style | Reversible |
Locking | No |
Jaw Spread | 1 1/4 in to 6 1/4 in |
Spread - Minimum | 1 1/4 in |
Pulling Capacity1 | 6 ton |
Spread - Maximum | 6 1/4 in |
Description
Jaw Puller, Spread - Minimum 1 1/4 in, Spread - Maximum 6 1/4 in, Forcing Screw Size 5/8 In.-12 X 6 1/4 in, Cap Screw Size - Maximum 3/8 in, Pulling Capacity 6 ton, Forcing Screw Length 3 in, Includes (3) Screw Size 3/8 In.-16NC, J4022T Standard Detachable Tip, J4022TS Small Detachable Tip, J4028 Cap Screw, J4205S Forcing Screw, J4206SC 2-Way Slotted Cross Arm, Jaw Style Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.