Shop All Pullers
This Product is Discontinued
Proto
Jaw Puller, 5 t, 3 Jaw (Discontinued)
Mfr # J4036
Zoro # G7505732
Free Shipping & Returns
This Product is Discontinued
Key Features
- Jaw Reach 5 1/2 in
- Capacity 5 ton
- Jaw Style Reversible
- Locking No
- Number of Jaws 3
Product Information
Dimensions
Screw Size | 9/16"-20 |
Screw Length | 7 in |
Jaws Width | 7 in |
Screw Size1 | 9/16"-20 |
Details
Item | Jaw Puller |
Jaw Reach | 5 1/2 in |
Capacity | 5 ton |
Jaw Style | Reversible |
Locking | No |
Number of Jaws | 3 |
Jaw Spread | 7 in |
Jaw Orientation | External, Internal |
Jaw Thickness | 0.5 |
Max Jaw Spread | 6 - 12" |
Includes Locking Mechanism | No |
Pulling Capacity | 5 ton |
Jaw Spread - Maximum | 7 in |
Jaw Reach1 | 5 1/2 in |
Max Jaw Reach | 5 - 10" |
Description
3 Jaw Gear Puller, Capacity 5 Ton, Jaw Reach 5-1/2 In., Jaw Spread 7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.