Shop All Locking Pliers
Proto
Iron Workers Pliers, 9-1/4 In L, Red
Mfr # J269WSG
Zoro # G9073732
original price:
$49.99
5% off
new price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hook Bend in Handle to Reduce Slippage When Gripping and Pulling
- Handle Type Plastisol Grip
- Jaw Length 1 5/8 in
- Jaw Width 1 1/4 in
- Material Carbon Steel
Product Information
- Brand Proto
- MFR # J269WSG
- Zoro # G9073732
- UPC # 662679032425
- Country of Origin United States
- Category Locking Pliers
Dimensions
Jaw Length | 1 5/8 in |
Jaw Width | 1 1/4 in |
Overall Length | 9 1/4 in |
Tip Width | 5/8" |
Description
Iron Workers Plier, Tether Ready No, Plier Type Ironworker's Pliers, Overall Length 9 1/4 in, Jaw Length 1 5/8 in, Jaw Width 1 1/4 in, Jaw Thickness 5/8 in, Handle Style Dipped, Additional Tool Functions Wire Cutter, High Leverage No, Features Hook Bend in Handle to Reduce Slippage When Gripping and Pulling, Grip Material Plastisol, Handle Color Red, Jaw Opening Type Spring Return
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Polisher Kit, 20V, Size: 7 in (DCM849P2/DCB205)
- MORSE Portable Band Saw Blade, Bimetal, PK25 (ZWEP441418MCB25)
- CRESCENT NICHOLSON 10" Half Round Double Cut Bastard File - Boxed (04995N)
- GLOBAL INDUSTRIAL 0-1/25.4MM Twin Force IP65 Digital Electronic & Analog Micrometer (534803)
- PROTO Retaining Ring Pliers, 0.025 In Tip, 0 Deg (J390)
- PROTO Retaining Ring Pliers, 0.070In Tip, 45 Deg (J375)
- PROTO Retaining Ring Pliers, 0.090In Tip, 45 Deg (J378)
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg (J371)
- PROTO Retaining Ring Pliers, 0.038In Tip, 45 Deg (J370)
- PROTO Retaining Ring Convertible Pliers - 9-1/4" (J377)
- IRWIN TOOLS 7WR The Original 7 Curved Jaw Locking Plier W/ Wire Cutter (702L3)
- Proto Pliers