Shop All Plumbing Specialty Tools
Proto
Internal Pipe Wrench, 1/2 in. Cap.,
Mfr # J140-12
Zoro # G4793722
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Overall Length (In.) 3-3/4
- Construction Hardened Steel
- PVC Pipe Capacity (In.) 1/2
- Hex Size (In.) 1/2
Product Information
- Brand Proto
- MFR # J140-12
- Zoro # G4793722
- UPC # 662679993351
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 3-3/4 |
Hex Size (In.) | 1/2 |
Overall Length | 3 in |
For Pipe Size | 1/2 in |
For Pipe Diameter | 1/2 in |
Overall Diameter | 1/2 in |
Wrench Size | 3 in |
For Inside Diameter | 1/2 in |
Handle Length | 3 in |
Overall Width | 1/2 in |
Compatible Pipe Size | 1/2 in |
Tool Length | 3 in |
Drive Size | 1/2 in |
Description
Internal Pipe Wrench, Compatible Pipe Size 1/2 in, Drive Size 1/2 in, Non-Sparking No, Body Material Hardened Steel, Features Ideal for Removing Broken Threaded Pipe Ends, Plugs and Fittings, Eccentric Cam Action Engages Wrench Against the Walls of the Pipe, Hex Body Allows for Use of Adjustable Wrench for Added Torque, Tool Length 3 in, Tool Weight 0.32 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 60)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Glass Hinge, 2 1/4x4, Beveled, Satin Nickel (SHR-H4BV 15)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Blue, 100 Ft (2VDW3)
- ZORO SELECT 1/2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1882-060)
- PROTO Internal Pipe Wrench Set, 4PC (J140SET)
- PROTO Internal Pipe Wrench, 3/4 in. Cap., (J140-34)
- PROTO Internal Pipe Wrench, 1 in. Cap. (J140-1)
- WHEELER-REX 3/4 to 2 Inch NPT Manual Hot Tap Machine (8102)
- SUPERIOR TOOL Drain Wrench, Zinc and Rubber (3710)
- STRIKE3 39755 Sewer Cleanout Plug Wrench (ST2604267)
- CAMCO 5" Scr Element Wrench (09883)
- Proto Plumbing Tools