Shop All Inspection Mirrors
Proto
Inspection Mirror, 30-1/4" L, Telescoping
Mfr # J2370XL
Zoro # G5756856
Sold in multiples of 2 for $24.30
$24.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Number of Pieces 1
- Mirror Size (In.) 7/8
- Shape Round
- Material Steel
Product Information
- Brand Proto
- MFR # J2370XL
- Zoro # G5756856
- UPC # 662679149734
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 7/8 |
Length (In.) | 30-1/4 |
Extended Length - Maximum | 30 1/4 in |
Mirror Diameter | 7/8 in |
Compressed Length | 8 1/2 in |
Details
Item | Inspection Mirror |
Type | Telescoping |
Number of Pieces | 1 |
Shape | Round |
Material | Steel |
Handle Type | Ergonomic |
Features | Versatile Angle Ball Joint, Provides Viewing In Confined Spaces |
Swivel Type | Swivel |
Shaft Material | Steel |
Base Type | Standard |
Included Wheels | Wheels Not Included |
Handle Material | Steel |
Mirror Surface Shape | Flat |
Handle Style | Ergonomic |
Mirror Material | Steel |
Mirror Shape | Round |
Shaft Type | Telescoping |
Description
Inspection Mirror, Base Type Standard, Compressed Length 8 1/2 in, Extended Length - Maximum 30 1/4 in, Handle Material Steel, Handle Style Ergonomic, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Diameter 7/8 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Steel, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Features Versatile Angle Ball Joint, Provides Viewing In Confined Spaces, Shaft Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 10"L, Round (HCBG17T)
- EKLIND Torx(R) Plain Torx(R) Key, T55 Tip Size, 6 3/4 in Long, 1 3/8 in Short (15955)
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 9 in Long, 3 in Short (51906)
- METABO Carbon Brush Set, PK2 (316046800)
- PROTO Inspection Mirror, 3-5/16" L, Replacement (J2374XLR)
- PROTO Inspection Mirror, 29-3/4" L, Replacement (J2373XLR)
- PROTO Circular Inspection Mirror - 1-1/4" (J2374)
- PROTO Inspection Mirror, 29-1/2" L, Telescoping (J2382XL)
- PROTO Mirror Inspect Circle 2 (577-2372)
- PROTO Rectangular Telescoping Mirror (J2373)
- ZORO SELECT Convex Mirror, Plastic, 8 ft. (DM-8C)
- Proto Inspection and Retrieving Tools