Shop All Impact Bits
Proto
Impact Bit, 3/8x2-23/32In, 6pt, Black Oxide
Mfr # J72903/16
Zoro # G7514613
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 3/16 in
- Tip Type Hex
- Drive Size 3/8 in
- Overall Length 2 23/32 in
Product Information
- Brand Proto
- MFR # J72903/16
- Zoro # G7514613
- UPC # 662679163457
- Country of Origin United States
- Category Impact Bits
Dimensions
Size | 3/16 in |
Drive Size | 3/8 in |
Overall Length | 2 23/32 in |
Socket Depth | Standard |
Bit Length | 1 5/8 in |
Tip Size | 3/16 in |
Details
Item | Impact Socket Bit |
SAE or Metric | SAE |
Tip Type | Hex |
Standards | SAE AS4984A |
Impact Rated | Yes |
Drive Type | Impact |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Black Oxide |
Measurement Type | SAE |
Tip Style | Hex |
Replaceable Insert | No |
Locking | Yes |
Description
The Proto J72903/16 Impact Bit is the best tool for tackling jobs that require a bit of extra power. It has a hex tip, which means you can use it with your impact wrench. The 3/8 in drive size makes this socket bit compatible with most impact wrenches on the market. The black oxide finish helps to prevent corrosion and ensures that the bits are durable enough to last through even the toughest jobs. This hex tip socket bit is 1 5/8 in long and features an alloy steel construction. With its standard socket depth, you will be able to use this tool with sockets from other manufacturers as well. For its ease of use and high quality, you will want to equip yourself with this Proto Hex Impact Socket Bit today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 24-205 Carpet Roller, 3 Row (24-205)
- PERFORMANCE TOOL Combo Wrench 12Pt 14Mm (W316C)
- JET Jointer, Steel, 2 HP, 452 lb. (JWJ-8CS)
- PROTO 3/4 in Drive Socket Set, SAE, 20 pcs (J55102A)
- PROTO 3/8" Drive Hex Bit Impact Socket - 3/8" (J72903/8)
- PROTO 3/8" Drive Hex Bit Impact Socket - 5/32" (J72905/32)
- PROTO 3/8" Drive Hex Bit Impact Socket - 1/4" (J72901/4)
- PROTO Impact Bit, 3/8x2-23/32In, 6pt, Black Oxide (J72907/32)
- PROTO 3/8" Drive Hex Bit Impact Socket - 1/8" (J72901/8)
- VESSEL BALL GRIP 1/4" Hex. Bit Interchangeable (220W)
- VESSEL IMPACT BALL Torsion Bit Holder H1/, PK10 (IBHBM300P10K)
- Proto Screwdrivers and Nutdrivers