Shop All Hand Files and Rasps
Proto
Ignition Point File, Specilty, 5-1/4 In. L
Mfr # J2302
Zoro # G7484066
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 5 1/4 in
- Finish Natural
- Pattern Specialty
- Features Has Chisel Tip and Smooth Extended Grip
Product Information
- Brand Proto
- MFR # J2302
- Zoro # G7484066
- UPC # 662679530969
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 5 1/4 in |
Handle Length | 5 1/4 in |
File Length without Tang | 5 1/4 in |
Details
Item | Ignition Point File |
Profile Shape | Rectangular |
Finish | Natural |
Pattern | Specialty |
Features | Has Chisel Tip and Smooth Extended Grip |
Handle Design | Tang |
Number of Cut Edges | 4 |
Includes Handle | No |
File Material | Tungsten |
Insulated | No |
File Body Finish | Natural |
Description
Ignition Point File, Profile Shape Rectangular, File Length without Tang 5 1/4 in, Number of Cut Edges 4, File Body Finish Natural, Features Has Chisel Tip and Smooth Extended Grip, File Material Tungsten, Handle Length 5 1/4 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (0234)
- ZORO SELECT Drill Bushing, SF, Drill Size 1/8 In (SF206DV)
- ROTOZIP Spiral Saw Kit, 120 V (SS355-10)
- MORSE Maintenance Hole Saw Kit 11 pcs. (MHSG100)
- PFERD 10" File Set 542-WRU - (5 Machinist files in pouch) (16081)
- PFERD 8" Depth Gauge File, Round Edge - 2 Safe Edges, Smooth Cut (17044)
- SIMONDS T7 Skroo-Zon File Handle for 12" Files (73992900)
- SIMONDS Mill File, American, Rectangular, Smooth (78144100)
- SIMONDS Half Round File, American, 10inL, Nat. (73321500)
- SIMONDS Extra Narrow Pillar File, Swiss, 8inL (84264000)
- WESTWARD Farmer File, Dbl/Single Cut, Rect, 10 In L (10Z698)
- Proto Hand Files and Rasps