Shop All Open End Wrenches
Proto
Ignition Open End Wrench, 7/32" Head Size
Mfr # J3114
Zoro # G5928629
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rust Resistance and Prolonged Life, Easy to Clean surfaces
- Finish Chrome
- Head Angle 15 Degrees , 60 Degrees
- Tether Capable Tether Capable
- Wrench Product Grouping Wrenches
Product Information
- Brand Proto
- MFR # J3114
- Zoro # G5928629
- UPC # 662679051457
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 7/16" |
Wrench Head Sizes | 7/16 in |
Overall Length | 5 in |
Head Size | 7/16 in |
Wrench Length Style | Standard |
Overall Width | 7/8 in |
Details
Description
Ignition Open End Wrench, Alloy Steel, Chrome, Head Size 7/16 in, Overall Length 5 in, 15 Degrees , 60 Degrees , Head Thickness 13/64 in, 7/32 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 24 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26424)
- MILWAUKEE TOOL Flange (49-05-0041)
- DRILL AMERICA 7/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO7/32)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400105100)
- PROTO Open End Wrench, 1-3/8x1-7/16 in., 15-7/8L (J3060B)
- PROTO Open End Wrench, Metric, 3/16" Head Size (J30607)
- PROTO Open End Wrench, SAE, 9/32" Head Size (J3026)
- PROTO Open End Wrench, Metric, 11/32" Head Size (J31819)
- PROTO Full Polish Metric Angle Open End Wrench 19 mm (J3119M)
- PROTO Open End Wrench, 15/16x1, 15 Deg, 11-31/64L (J3045B)
- ITL 1000V Insulated Single Open-End Wrench, 3/8" (00810)
- Proto Open End Wrenches