Shop All Open End Wrenches
Proto
Ignition Open End Wrench, 5/16" Head Size
Mfr # J3128
Zoro # G5103572
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rust Resistance and Prolonged Life, Easy to Clean surfaces
- Finish Chrome
- Head Angle 15 Degrees , 60 Degrees
- Size 7/8"
- Overall Length 8 in
Product Information
- Brand Proto
- MFR # J3128
- Zoro # G5103572
- UPC # 662679051525
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 7/8" |
Overall Length | 8 in |
Wrench Head Sizes | 7/8 in |
Head Size | 7/8 in |
Overall Width | 1 21/32 in |
Wrench Length Style | Standard |
Description
Ignition Open End Wrench, Alloy Steel, Chrome, Head Size 7/8 in, Overall Length 8 in, 15 Degrees , 60 Degrees , Head Thickness 5/16 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/8-Inch Nut Driver, 6-Inch Hollow Shaft (S126)
- ULLMAN DEVICES Rectangular Inspection Mirror with Three Rotating Lights (HTK-2LT)
- TEKTON 22 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26422)
- TEKTON 9-1/2 Inch Lineman's Pliers (PGF30009)
- PROTO WR ANGLE 9/16 (PO3336)
- PROTO Open End Wrench, SAE, 5/8" Head Size (J3070)
- PROTO Open End Wrench, SAE, 15/32" Head Size (J3050)
- PROTO WRENCH OPEN-END ANGLE 1-7/8" (POJ3160)
- PROTO Open End Wrench, Metric, 11/32" Head Size (J31819)
- PROTO WR ANGLE 3/8 (PO3324)
- GRAY TOOLS 1000V Insulated Open End Wrench, 15/16", 1000V Insulated (E030-I)
- Proto Wrenches